L10 HSS BRT 118D JL Drill - LH Jobber ANSI 11/32 in

  • Mfr # L1011/32

  • Zoro # G815568921


product price:  $19.75
/ea
Sold in multiples of 6 for $118.50

Key Features

Overall Length
4.75 inches
Drill Bit Point Angle
118°
Drill Bit Size
11/32 in
Material - Machining
High Speed Steel
Cutting Direction
LH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1011/32
Zoro #
G815568921
UPC #
-
Country of Origin
France

Dimensions

Overall Length
4.75 inches
Drill Bit Size
11/32 in

Details

Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
LH
Finish - Machining
Bright
Shank Type - Machining
Straight

Description

L10 left-hand jobber drill bits have a strong, conventional 118 degree point which is easy to regrind, so the drill can be used again and again. With a bright finish to prevent workpiece material from sticking to the cutting edges of the tool so you get clean and accurate holes, L10 drill bits are manufactured from premium High Speed steel and can be used for drilling steels, aluminum, stainless steel and a wide range of other materials. With a left hand spiral flute which can be used in spindles which rotate counter-clockwise, the drills are available in 31 sizes from 1/16in to 1/2in in 1/64in increments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.