
L10 HSS BRT 118D JL Drill - LH Jobber ANSI 21/64 in
Mfr # L1021/64
Zoro # G415568901
product price: $17.79
/ea
Sold in multiples of 6 for $106.74
Key Features
Overall Length
4.625 inches
Drill Bit Point Angle
118°
Drill Bit Size
21/64 in
Material - Machining
High Speed Steel
Cutting Direction
LH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L1021/64
Zoro #
G415568901
UPC #
-
Country of Origin
France
Dimensions
Overall Length
4.625 inches
Drill Bit Size
21/64 in
Details
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
LH
Finish - Machining
Bright
Shank Type - Machining
Straight
Description
L10 left-hand jobber drill bits have a strong, conventional 118 degree point which is easy to regrind, so the drill can be used again and again. With a bright finish to prevent workpiece material from sticking to the cutting edges of the tool so you get clean and accurate holes, L10 drill bits are manufactured from premium High Speed steel and can be used for drilling steels, aluminum, stainless steel and a wide range of other materials. With a left hand spiral flute which can be used in spindles which rotate counter-clockwise, the drills are available in 31 sizes from 1/16in to 1/2in in 1/64in increments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.