
M40CO HSS-E Bronze 135D Stub Drill Short ANSI 43/64 in
Mfr # M40CO43/64
Zoro # G911917234
product price: $89.49
/ea
Free Shipping & Returns
Key Features
Overall Length
4.625 inches
Material
HSS-E
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M40CO43/64
Zoro #
G911917234
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
4.625 inches
Details
Material
HSS-E
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Description
M40CO screw machine length drill bits are of a heavy duty design, recommended for use when drilling difficult materials and applications. They are manufactured from High Speed cobalt, suitable for drilling hard materials including tool steel, and have a bronze oxide finish to stop workpiece material from sticking to the cutting surfaces of the tool, so you get a more accurate hole. The 135 degree split point is an aid to self-centering, so no drill wander over the workpiece surface, and reduces the force needed to drill down. M40CO drill bits are available in fractional sizes from 1/16in to 3/4in in 1/64in increments.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.