
M41CO HSS-E Bronze 135D Stub Drill Short ANSI N18 N18
Mfr # M41CON18
Zoro # G415570393
product price: $4.39
/eaSold in multiples of 12 for $52.68
Key Features
Size
N18
Overall Length
2.125 inches
Material
HSS-E
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M41CON18
Zoro #
G415570393
UPC #
-
Country of Origin
Brazil
Dimensions
Size
N18
Overall Length
2.125 inches
Details
Material
HSS-E
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Description
Manufactured from premium High Speed cobalt for drilling hard materials including tool steel, M41CO screw machine length drill bits have a 135 degree split point, reducing the push force needed and helping to self-center the drill. The bronze oxide finish ensures a clean, accurate hole by preventing workpiece material from sticking to the cutting surfaces of the drill. Available in wire gauge sizes from 60 to 1, M41CO screw machine length drill bits are designed for heavy duty jobs and recommended to use in difficult materials and applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.