
M42CO HSS-E Bronze 135D Stub Drill Short ANSI M M
Mfr # M42COM
Zoro # G915570091
product price: $13.95
/eaSold in multiples of 12 for $167.40
Key Features
Overall Length
2.75 in
Material
HSS E
Drill Bit Point Angle
135°
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M42COM
Zoro #
G915570091
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
2.75 in
Details
Material
HSS E
Drill Bit Point Angle
135°
Shank Type
Straight
Description
M42CO heavy duty screw machine length drill bits are recommended for use in difficult materials and applications and are available in letter sizes from A to Z, with a 135 degree split point for good self-centering and reducing push force. The premium High Speed cobalt used in manufacture means the drills are suitable for drilling hard materials including tool steel, whilst the bronze oxide finish prevents workpiece material from sticking to the cutting edges of the tool to ensure a clean and accurate hole.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.