
M51CO HSS-E Bronze 135D Taper Length Drill Long ANSI 21/64 in
Mfr # M51CO21/64
Zoro # G315569886
product price: $28.39
/eaSold in multiples of 6 for $170.34
Key Features
Drill Bit Size
21/64 in
Overall Length
6.5 in
Material - Machining
HSS-E
Drill Bit Point Type
Split Point
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M51CO21/64
Zoro #
G315569886
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
21/64 in
Overall Length
6.5 in
Details
Material - Machining
HSS-E
Drill Bit Point Type
Split Point
Cutting Direction
Right
Description
With a heavy duty design, recommended for use in difficult materials and applications, M51CO taper length drill bits are manufactured from Premium High Speed cobalt for drilling hard materials, including tool steel. With a 135 degree split point to help with self centering and reduce the push force needed, the drills also have a bronze oxide finish which prevents workpiece material from sticking to the cutting surfaces of the tool for clean and accurate holes. M51CO HSCo taper length drill bits are available in a range of fractional diameters, starting at 1/16 in and going all the way up to 1 in, in increments of 1/64 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.