Zoro Homepage

M51CO HSS-E Bronze 135D Taper Length Drill Long ANSI 53/64 in

  • Mfr # M51CO53/64

  • Zoro # G411916683


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
53/64 in
Overall Length
10 in
Material - Machining
Cobalt
Drill Bit Point Type
Split Point
Flute Length
6.1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51CO53/64
Zoro #
G411916683
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
53/64 in
Overall Length
10 in
Flute Length
6.1/8"

Details

Material - Machining
Cobalt
Drill Bit Point Type
Split Point
Cutting Direction
Right

Description

With a heavy duty design, recommended for use in difficult materials and applications, M51CO taper length drill bits are manufactured from Premium High Speed cobalt for drilling hard materials, including tool steel. With a 135 degree split point to help with self centering and reduce the push force needed, the drills also have a bronze oxide finish which prevents workpiece material from sticking to the cutting surfaces of the tool for clean and accurate holes. M51CO HSCo taper length drill bits are available in a range of fractional diameters, starting at 1/16 in and going all the way up to 1 in, in increments of 1/64 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.