Zoro Homepage

M52CO HSS-E Bronze 135D Taper Length Drill Long ANSI N2 N2

  • Mfr # M52CON2

  • Zoro # G415569717


product price: $24.65
/ea
Sold in multiples of 12 for $295.80

Key Features

Overall Length
6.125 inches
Material - Machining
Cobalt
Drill Bit Point Type
Split Point
Flute Length
3.3/4"
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M52CON2
Zoro #
G415569717
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
6.125 inches
Flute Length
3.3/4"

Details

Material - Machining
Cobalt
Drill Bit Point Type
Split Point
Cutting Direction
Right

Description

M52CO taper length drill bits are available in 40 different wire gauge diameters, from 40 to 1, in a heavy duty design, recommended for use in difficult materials and applications. They have a bronze oxide finish which guarantees clean and accurate holes by preventing the workpiece material from sticking to the cutting edges of the tool, and a 135 degree split point which helps self-center the drill and also means you do not need to apply so much force to drill into the workpiece. M52CO taper length wire gauge drill bits are manufactured from premium High Sped cobalt for drilling hard materials including tool steel.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.