
M52CO HSS-E Bronze 135D Taper Length Drill Long ANSI N34 N34
Mfr # M52CON34
Zoro # G815569829
product price: $23.79
/eaSold in multiples of 12 for $285.48
Key Features
Drill Bit Size
N34
Overall Length
5.125 in
Drill Bit Point Type
Split Point
Flute Length
2.3/4"
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M52CON34
Zoro #
G815569829
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
N34
Overall Length
5.125 in
Flute Length
2.3/4"
Details
Drill Bit Point Type
Split Point
Cutting Direction
Right
Description
M52CO taper length drill bits are available in 40 different wire gauge diameters, from 40 to 1, in a heavy duty design, recommended for use in difficult materials and applications. They have a bronze oxide finish which guarantees clean and accurate holes by preventing the workpiece material from sticking to the cutting edges of the tool, and a 135 degree split point which helps self-center the drill and also means you do not need to apply so much force to drill into the workpiece. M52CO taper length wire gauge drill bits are manufactured from premium High Sped cobalt for drilling hard materials including tool steel.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.