Zoro Homepage
This item is Discontinued.
Precision Twist Drill 1679 HSS-PM Machine Tap 3FL M10 x 1.25 mm 1679M10X1.25

1679 HSS-PM Machine Tap 3FL M10 x 1.25 mm (Discontinued)

  • Mfr # 1679M10X1.25
  • Zoro # G0077329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1679M10X1.25
Zoro #
G0077329
UPC #
698464421952
Country of Origin
United States

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute

Description

Machine Tap,M10 x 1.25mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.