Zoro Homepage
This item is Discontinued.
Precision Twist Drill Machine Tap, M8 x 1.25mm 1677APM8X1.25

Machine Tap, M8 x 1.25mm (Discontinued)

  • Mfr # 1677APM8X1.25
  • Zoro # G0077277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1677APM8X1.25
Zoro #
G0077277
UPC #
698464423550
Country of Origin
United States

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute
Thread Direction
Right Hand

Description

Machine Tap,M8 x 1.25mm, Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.