Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Precision Twist Drill Pipe Tap, 1", NPT 65411

Pipe Tap, 1", NPT (Discontinued)

  • Mfr # 65411
  • Zoro # G0083629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65411
Zoro #
G0083629
UPC #
698464102370
Country of Origin
United States

Dimensions

Tap Thread Size
1"

Details

Item
Pipe Tap
Tap Thread Type
NPT
Tap Finish
Bright
Tap Material
High Speed Steel
Tap Style
Pipe

Description

HSS Bright,NPT Pipe Tap,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.