Zoro Homepage
This item is Discontinued.
Precision Twist Drill Pipe Tap, 1/4"X18, NPT 15681/4X18

Pipe Tap, 1/4"X18, NPT (Discontinued)

  • Mfr # 15681/4X18
  • Zoro # G0072830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15681/4X18
Zoro #
G0072830
UPC #
698464020971
Country of Origin
United States

Dimensions

Tap Thread Size
1/4"X18

Details

Item
Pipe Tap
Tap Thread Type
NPT
Tap Material
High Speed Steel
Tap Style
Pipe
Thread Direction
Right Hand
Tap Finish
Bright

Description

HSS Bright,NPT Pipe Tap,1/4X18, Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.