Zoro Homepage
This item is Discontinued.
Precision Twist Drill Pipe Tap, 1/8", Taper, NPTF TN15431/8

Pipe Tap, 1/8", Taper, NPTF (Discontinued)

  • Mfr # TN15431/8
  • Zoro # G0085753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN15431/8
Zoro #
G0085753
UPC #
698464004681
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Tap Thread Type
NPTF
Standards
ANSI
Tap Finish
Uncoated
Tap Material
High Speed Steel
Tap Style
Pipe
Thread Direction
Right Hand

Description

NPTF Pipe Tap,1/8 In., Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.