
QC1290P HSS BRT QC 135D XL Drill XL ANSI 15/64 in
Mfr # QC1290P15/64
Zoro # G911922191
product price: $45.85
/eaKey Features
Overall Length
12 inches
Drill Bit Point Angle
135°
Material - Machining
HSS
Finish - Machining
Bright
Shank Type - Machining
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QC1290P15/64
Zoro #
G911922191
UPC #
-
Country of Origin
France
Dimensions
Overall Length
12 inches
Details
Drill Bit Point Angle
135°
Material - Machining
HSS
Finish - Machining
Bright
Shank Type - Machining
Cylindrical shank
Description
QC1290P extra length drills are all manufactured with a 12 in overall length for extra reach. They also have a specially designed parabolic flute which makes it possible to drill deeper holes in a single pass no pecking. Manufactured from premium High Speed Steel, the drills are suitable for drilling a wide range of materials including steels, stainless steel and aluminum, and the bright finish prevents workpiece material from sticking to the cutting edges of the tool for a cleaner, more accurate hole. For help with self centering, the tools have a 135 degree split point, which also reduces the force needed to drill into the workpiece. QC1290P extra length drills come in a range of metric diameters from 1/8 in to 1/2 in in 1/64 in increments.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.