Zoro Homepage

QC21G HSS TiN QC 135D JL Drill N9 N9

  • Mfr # QC21GN9

  • Zoro # G315569336


product price: $9.99
/ea
Sold in multiples of 12 for $119.88

Key Features

Overall Length
3.625 inches; 92.08 millimeters
Drill Bit Size
N9 wire gauge size
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC21GN9
Zoro #
G315569336
UPC #
-
Country of Origin
France

Dimensions

Overall Length
3.625 inches; 92.08 millimeters
Drill Bit Size
N9 wire gauge size

Details

Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
TiN
Shank Type - Machining
Cylindrical shank

Description

QC21G jobber drills are available in an extensive range of fractional, letter and wire gauge sizes and are manufactured from premium High Speed Steel, suitable for drilling in many materials including steel, aluminum and stainless steel, with a titanium aluminum nitride coating, increasing service life and improving performance when drilling harder materials. The 135 degree split point helps with self-centering and reduces the push force needed, and the specially designed parabolic flute design means you can drill deeper holes in a single pass.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.