Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Precision Twist Drill QC21GM HSS TiN 135D JL Drill Jobber 5.20 mm QC21GM5.2

QC21GM HSS TiN 135D JL Drill Jobber 5.20 mm (Discontinued)

  • Mfr # QC21GM5.2
  • Zoro # G9729487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC21GM5.2
Zoro #
G9729487
UPC #
086071198525
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
5.20mm
Shank Dia.
5.2mm

Details

Item
Jobber Drill,HSS,TiN,5.2mm
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Material
High Speed Steel
Finish
Titanium Nitride
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Self Centering Split Point

Description

Jobber Drill,HSS,TiN,5.2mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.