QC21GM HSS TiN QC 135D JL Drill Jobber DIN 338 5.50 mm

  • Mfr # QC21GM5.5

  • Zoro # G515569297


product price:  $10.45
/ea
Sold in multiples of 12 for $125.40

Key Features

Overall Length
93 millimeters
Drill Bit Point Angle
135°
Drill Bit Size
5.5 millimeters
Material - Machining
High Speed Steel
Cutting Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC21GM5.5
Zoro #
G515569297
UPC #
-
Country of Origin
France

Dimensions

Overall Length
93 millimeters
Drill Bit Size
5.5 millimeters

Details

Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
TiN
Shank Type - Machining
Cylindrical shank

Description

QC21GM drill bits are manufactured from High Speed Steel and can be used for drilling many materials including steel, aluminum and stainless steel, with a titanium nitride coating which increases the service life of the drill and improves performance when drilling harder materials. The special parabolic flute design means you can drill deeper holes in a single pass, whilst the 135 degree split point helps with self-centering and reduces the force needed to drill the hole. QC21GM jobber drills come in a range of different metric diameters from 1.50 mm to 13.00 mm.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.