
QC21GM HSS TiN QC 135D JL Drill Jobber DIN 338 9.50 mm
Mfr # QC21GM9.5
Zoro # G215569597
product price:Â $29.59
/ea
Sold in multiples of 6 for $177.54
Key Features
Overall Length
125 millimeter; 4.9213 inch
Drill Bit Size
9.5 millimeter; 0.374 inch
Material - Machining
HSS
Cutting Direction
Right
Shank Type - Machining
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QC21GM9.5
Zoro #
G215569597
UPC #
-
Country of Origin
France
Dimensions
Overall Length
125 millimeter; 4.9213 inch
Drill Bit Size
9.5 millimeter; 0.374 inch
Details
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
TiN
Shank Type - Machining
Cylindrical shank
Description
QC21GM drill bits are manufactured from High Speed Steel and can be used for drilling many materials including steel, aluminum and stainless steel, with a titanium nitride coating which increases the service life of the drill and improves performance when drilling harder materials. The special parabolic flute design means you can drill deeper holes in a single pass, whilst the 135 degree split point helps with self-centering and reduces the force needed to drill the hole. QC21GM jobber drills come in a range of different metric diameters from 1.50 mm to 13.00 mm.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.