Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Precision Twist Drill QC21P HSS BRT QC 135D JL Drill 11/32 inch QC21P11/32

QC21P HSS BRT QC 135D JL Drill 11/32 inch (Discontinued)

  • Mfr # QC21P11/32
  • Zoro # G9720621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC21P11/32
Zoro #
G9720621
UPC #
086071158222
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
11/32"
Shank Dia.
11/32"

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill,135 Deg,11/32"
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Material
High Speed Steel
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Point Type
Self Centering Split Point
Coolant Through
No

Description

Jobber Drill,135 Deg,11/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.