
QC21P HSS BRT QC 135D JL Drill 29/64 in
Mfr # QC21P29/64
Zoro # G315569268
product price: $25.55
/eaSold in multiples of 6 for $153.30
Key Features
Overall Length
5.5/8 fractional inch
Drill Bit Point Angle
135°
Drill Bit Size
29/64 in
Material - Machining
High Speed Steel
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC21P29/64
Zoro #
G315569268
UPC #
-
Country of Origin
France
Dimensions
Overall Length
5.5/8 fractional inch
Drill Bit Size
29/64 in
Details
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Bright
Shank Type - Machining
Cylindrical shank
Description
Manufactured from premium High Speed Steel for drilling aluminum, steel, stainless steel and many other materials, QC21P jobber drills have a 135 degree split point to help with self-centering and reduce the push force needed, and a special parabolic flute, designed to make it possible to drill deeper holes in a single pass. The drills are available in a wide range of fractional, letter and wire gauge sizes and have a bright finish to ensure clean and accurate holes by preventing workpiece material from sticking to the cutting edges of the tool.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.