QC21P HSS BRT QC 135D JL Drill 39/64 in

  • Mfr # QC21P39/64

  • Zoro # G511922232


product price: $62.79
/ea

Key Features

Overall Length
7.1/8 fractional inch
Material
HSS
Finish
Bright
Shank Type
Cylindrical shank
Flute Length
5.3/16 fractional inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC21P39/64
Zoro #
G511922232
UPC #
-
Country of Origin
France

Dimensions

Overall Length
7.1/8 fractional inch
Flute Length
5.3/16 fractional inch
Drill Bit Size
39/64 in

Details

Material
HSS
Finish
Bright
Shank Type
Cylindrical shank
Cutting Direction
Right

Description

Manufactured from premium High Speed Steel for drilling aluminum, steel, stainless steel and many other materials, QC21P jobber drills have a 135 degree split point to help with self-centering and reduce the push force needed, and a special parabolic flute, designed to make it possible to drill deeper holes in a single pass. The drills are available in a wide range of fractional, letter and wire gauge sizes and have a bright finish to ensure clean and accurate holes by preventing workpiece material from sticking to the cutting edges of the tool.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.