Zoro Homepage

QC21P HSS BRT QC 135D JL Drill N2 N2

  • Mfr # QC21PN2

  • Zoro # G115569093


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Overall Length
3.875 inches; 98.43 millimeters
Drill Bit Size
N2
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC21PN2
Zoro #
G115569093
UPC #
-
Country of Origin
France

Dimensions

Overall Length
3.875 inches; 98.43 millimeters
Drill Bit Size
N2

Details

Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Bright
Shank Type - Machining
Cylindrical shank

Description

Manufactured from premium High Speed Steel for drilling aluminum, steel, stainless steel and many other materials, QC21P jobber drills have a 135 degree split point to help with self-centering and reduce the push force needed, and a special parabolic flute, designed to make it possible to drill deeper holes in a single pass. The drills are available in a wide range of fractional, letter and wire gauge sizes and have a bright finish to ensure clean and accurate holes by preventing workpiece material from sticking to the cutting edges of the tool.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.