
QC21PM HSS BRT QC 135D JL Drill Jobber DIN 338 16.00 mm
Mfr # QC21PM16.0
Zoro # G611917374
product price:Â $57.59
/eaKey Features
Drill Bit Size
16.00 mm
Overall Length
178 millimeter; 7.0079 inch
Material
HSS
Finish
Bright
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC21PM16.0
Zoro #
G611917374
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
16.00 mm
Overall Length
178 millimeter; 7.0079 inch
Flute Length
120mm
Details
Material
HSS
Finish
Bright
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
QC21PM jobber drills have a 135 degree split point which helps with self-centering and reduces the amount of force needed to drill into the workpiece. The premium High Speed steel used in manufacture means the tools are suitable for drilling a range of materials, including steels, stainless steel and aluminum, whilst the bright finish ensures clean and accurate holes by preventing workpiece material from sticking to the cutting edges of the tool. Available in an extensive range of metric sizes from 1.50 mm to 17.50 mm, QC21PM jobber drills have a specially designed parabolic flute, enabling drilling deeper holes in a single pass.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.