
QC21PM HSS BRT QC 135D JL Drill Jobber DIN 338 9.00 mm
Mfr # QC21PM9.0
Zoro # G715569547
product price:Â $15.99
/ea
Sold in multiples of 6 for $95.94
Key Features
Overall Length
125 millimeters; 4.921 inches
Drill Bit Size
9 millimeter; 0.3543 inch
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC21PM9.0
Zoro #
G715569547
UPC #
-
Country of Origin
France
Dimensions
Overall Length
125 millimeters; 4.921 inches
Drill Bit Size
9 millimeter; 0.3543 inch
Details
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
Bright
Shank Type - Machining
Cylindrical shank
Description
QC21PM jobber drills have a 135 degree split point which helps with self-centering and reduces the amount of force needed to drill into the workpiece. The premium High Speed steel used in manufacture means the tools are suitable for drilling a range of materials, including steels, stainless steel and aluminum, whilst the bright finish ensures clean and accurate holes by preventing workpiece material from sticking to the cutting edges of the tool. Available in an extensive range of metric sizes from 1.50 mm to 17.50 mm, QC21PM jobber drills have a specially designed parabolic flute, enabling drilling deeper holes in a single pass.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.