
QC41G HSS TiN QC 135D Stub Drill Short ANSI 17/64 in
Mfr # QC41G17/64
Zoro # G415570140
product price: $14.29
/ea
Sold in multiples of 12 for $171.48
Key Features
Overall Length
2.625 inches
Material
High Speed Steel
Finish
TiN
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC41G17/64
Zoro #
G415570140
UPC #
-
Country of Origin
France
Dimensions
Overall Length
2.625 inches
Details
Material
High Speed Steel
Finish
TiN
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Description
QC41G screw machine drills have a 135 degree split point which helps with self-centering and reduces the force needed to drill into the workpiece. Manufactured from premium High Speed steel, the drills can be used on a wide variety of materials including steel, aluminum and stainless steel, and have a titanium nitride coating which prolongs the life of the drill and improves performance when drilling harder materials. With a special parabolic flute design which makes it possible to drill deeper holes in a single pass, QC41G screw machine drills are available in a wide range of fractional and wire gauge diameters.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.