
QC41G HSS TiN QC 135D Stub Drill Short ANSI 29/64 in
Mfr # QC41G29/64
Zoro # G515570392
product price: $35.99
/eaSold in multiples of 6 for $215.94
Key Features
Overall Length
3.562 inches
Material
High Speed Steel
Finish
TiN
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QC41G29/64
Zoro #
G515570392
UPC #
-
Country of Origin
France
Dimensions
Overall Length
3.562 inches
Details
Material
High Speed Steel
Finish
TiN
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Description
QC41G screw machine drills have a 135 degree split point which helps with self-centering and reduces the force needed to drill into the workpiece. Manufactured from premium High Speed steel, the drills can be used on a wide variety of materials including steel, aluminum and stainless steel, and have a titanium nitride coating which prolongs the life of the drill and improves performance when drilling harder materials. With a special parabolic flute design which makes it possible to drill deeper holes in a single pass, QC41G screw machine drills are available in a wide range of fractional and wire gauge diameters.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.