Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QC41G HSS TiN QC 135D Stub Drill Short ANSI N25 N25

  • Mfr # QC41GN25

  • Zoro # G415570201


product price: $7.55
/ea
Sold in multiples of 12 for $90.60

Key Features

Size
N25
Overall Length
2.062 inches
Material
High Speed Steel
Finish
TiN
Drill Bit Point Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC41GN25
Zoro #
G415570201
UPC #
-
Country of Origin
Brazil

Dimensions

Size
N25
Overall Length
2.062 inches

Details

Material
High Speed Steel
Finish
TiN
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank

Description

QC41G screw machine drills have a 135 degree split point which helps with self-centering and reduces the force needed to drill into the workpiece. Manufactured from premium High Speed steel, the drills can be used on a wide variety of materials including steel, aluminum and stainless steel, and have a titanium nitride coating which prolongs the life of the drill and improves performance when drilling harder materials. With a special parabolic flute design which makes it possible to drill deeper holes in a single pass, QC41G screw machine drills are available in a wide range of fractional and wire gauge diameters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.