
QC41P HSS BRT QC 135D Stub Drill Short ANSI 11/16 in
Mfr # QC41P11/16
Zoro # G211917408
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.625 inches
Material
High Speed steel
Finish
Bright
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC41P11/16
Zoro #
G211917408
UPC #
-
Country of Origin
France
Dimensions
Overall Length
4.625 inches
Details
Material
High Speed steel
Finish
Bright
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Description
Manufactured from premium High Speed steel for drilling in a wide variety of materials including aluminum, steels and stainless steel, QC41P screw machine drills have a bright finish to prevent workpiece material from sticking to the cutting surfaces of the drill for a cleaner more accurate hole. The special parabolic flute design enables drilling deeper holes in a single pass and the 135 degree split point helps with self-centering and reduces the push force required. QC41P screw machine drills are available in both fractional and wire gauge diameters.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.