QC41P HSS BRT QC 135D Stub Drill Short ANSI 13/32 in

  • Mfr # QC41P13/32

  • Zoro # G415570263


product price:  $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Overall Length
3.312 inches
Material
High Speed steel
Finish
Bright
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC41P13/32
Zoro #
G415570263
UPC #
-
Country of Origin
France

Dimensions

Overall Length
3.312 inches

Details

Material
High Speed steel
Finish
Bright
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank

Description

Manufactured from premium High Speed steel for drilling in a wide variety of materials including aluminum, steels and stainless steel, QC41P screw machine drills have a bright finish to prevent workpiece material from sticking to the cutting surfaces of the drill for a cleaner more accurate hole. The special parabolic flute design enables drilling deeper holes in a single pass and the 135 degree split point helps with self-centering and reduces the push force required. QC41P screw machine drills are available in both fractional and wire gauge diameters.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.