
QC41P HSS BRT QC 135D Stub Drill Short ANSI 1/8 in
Mfr # QC41P1/8
Zoro # G515570323
product price: $5.39
/ea
Sold in multiples of 12 for $64.68
Key Features
Overall Length
1.875 in
Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
135°
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC41P1/8
Zoro #
G515570323
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
1.875 in
Details
Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
135°
Shank Type
Straight
Description
Manufactured from premium High Speed steel for drilling in a wide variety of materials including aluminum, steels and stainless steel, QC41P screw machine drills have a bright finish to prevent workpiece material from sticking to the cutting surfaces of the drill for a cleaner more accurate hole. The special parabolic flute design enables drilling deeper holes in a single pass and the 135 degree split point helps with self-centering and reduces the push force required. QC41P screw machine drills are available in both fractional and wire gauge diameters.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.