QC41P HSS BRT QC 135D Stub Drill Short ANSI 3/16 in

  • Mfr # QC41P3/16

  • Zoro # G215570159


product price:  $5.15
/ea
Sold in multiples of 12 for $61.80

Key Features

Size
3/16
Overall Length
2.187 inches
Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC41P3/16
Zoro #
G215570159
UPC #
-
Country of Origin
France

Dimensions

Size
3/16
Overall Length
2.187 inches

Details

Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
135°
Shank Type
Straight

Description

Manufactured from premium High Speed steel for drilling in a wide variety of materials including aluminum, steels and stainless steel, QC41P screw machine drills have a bright finish to prevent workpiece material from sticking to the cutting surfaces of the drill for a cleaner more accurate hole. The special parabolic flute design enables drilling deeper holes in a single pass and the 135 degree split point helps with self-centering and reduces the push force required. QC41P screw machine drills are available in both fractional and wire gauge diameters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.