
QC41P HSS BRT QC 135D Stub Drill Short ANSI 7/64 in
Mfr # QC41P7/64
Zoro # G315570158
product price: $3.75
/ea
Sold in multiples of 12 for $45.00
Key Features
Overall Length
1.812 inches
Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC41P7/64
Zoro #
G315570158
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
1.812 inches
Details
Material
High Speed Steel
Finish
Bright
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
Description
Manufactured from premium High Speed steel for drilling in a wide variety of materials including aluminum, steels and stainless steel, QC41P screw machine drills have a bright finish to prevent workpiece material from sticking to the cutting surfaces of the drill for a cleaner more accurate hole. The special parabolic flute design enables drilling deeper holes in a single pass and the 135 degree split point helps with self-centering and reduces the push force required. QC41P screw machine drills are available in both fractional and wire gauge diameters.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.