
QC91G HSS TiN QC 135D Taper Length Drill Long ANSI 17/64 in
Mfr # QC91G17/64
Zoro # G515569754
product price: $29.35
/ea
Sold in multiples of 6 for $176.10
Key Features
Drill Bit Size
17/64 in
Overall Length
6.25 in
Material - Machining
HSS
Finish - Machining
TiN
Drill Bit Point Type
Split Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC91G17/64
Zoro #
G515569754
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
17/64 in
Overall Length
6.25 in
Flute Length
3.7/8"
Details
Material - Machining
HSS
Finish - Machining
TiN
Drill Bit Point Type
Split Point
Cutting Direction
Right
Flute Type
Parabolic
Description
QC91G taper length drills have a 135 degree split point for smooth self-centering, producing a rounder hole, and requiring less force to drill down. They are manufactured from High Speed steel and can be used to drill a wide range of materials including stainless steel, aluminum and steel, and have a titanium nitride coating which improves performance when drilling harder materials and promotes longer tool life. With a specially designed parabolic flute, the tools can be used to drill deeper holes in a single pass. QC91G taper length drills come in a wide range of wire gauge and fractional sizes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.