QC91P HSS BRT QC 135D Taper Length Drill Long ANSI N28 N28

  • Mfr # QC91PN28

  • Zoro # G715569943


product price:  $18.99
/ea
Sold in multiples of 12 for $227.88

Key Features

Drill Bit Size
0.1405 in
Overall Length
5.375 inches
Material - Machining
HSS
Drill Bit Point Type
Split Point
Flute Length
3 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC91PN28
Zoro #
G715569943
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
0.1405 in
Overall Length
5.375 inches
Flute Length
3 inches

Details

Material - Machining
HSS
Drill Bit Point Type
Split Point
Cutting Direction
Right
Flute Type
Parabolic

Description

QC91P taper length drills are available in a range of fractional and wire gauge diameters and are manufactured from High Speed steel, suitable for drilling in many materials including steel, stainless steel and aluminum. The bright finish prevents workpiece material from sticking to the cutting edges of the tool for a clean and accurate hole, whilst the 135 degree split point helps with self-centering for a rounder hole. With a specially designed parabolic flute, QC91P taper length drills can drill deeper holes in a single pass.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.