
QC91P HSS BRT QC 135D Taper Length Drill Long ANSI N49 N49
Mfr # QC91PN49
Zoro # G515569723
product price:Â $12.29
/ea
Sold in multiples of 12 for $147.48
Key Features
Overall Length
3.75 in
Material - Machining
HSS
Drill Bit Point Type
Split Point
Flute Length
2 inches
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC91PN49
Zoro #
G515569723
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3.75 in
Flute Length
2 inches
Details
Material - Machining
HSS
Drill Bit Point Type
Split Point
Cutting Direction
Right
Flute Type
Parabolic
Description
QC91P taper length drills are available in a range of fractional and wire gauge diameters and are manufactured from High Speed steel, suitable for drilling in many materials including steel, stainless steel and aluminum. The bright finish prevents workpiece material from sticking to the cutting edges of the tool for a clean and accurate hole, whilst the 135 degree split point helps with self-centering for a rounder hole. With a specially designed parabolic flute, QC91P taper length drills can drill deeper holes in a single pass.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.