QC91PM HSS BRT QC 135D Taper Length Drill Long DIN 340 12.50 mm

  • Mfr # QC91PM12.5

  • Zoro # G315569664


product price:  $47.85
/ea
Sold in multiples of 6 for $287.10

Key Features

Drill Bit Size
12.50 mm
Overall Length
205 mm
Material - Machining
HSS
Drill Bit Point Type
Split Point
Flute Length
134 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC91PM12.5
Zoro #
G315569664
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
12.50 mm
Overall Length
205 mm
Flute Length
134 mm

Details

Material - Machining
HSS
Drill Bit Point Type
Split Point
Cutting Direction
Right
Flute Type
Parabolic

Description

QC91PM taper length drills have a 135 degree split point which reduces the push force needed and helps with self-centering for a rounder hole. The bright finish also ensures clean and accurate holes by preventing workpiece material from sticking to the cutting surfaces of the tool. The drills can be used in a wide range of materials including steel, stainless steel and aluminum, being made from premium High Speed steel, and come in a wide range of metric sizes from 1.50 mm to 17.00 mm. QC91PM taper length drills have a special parabolic flute, enabling drilling deeper holes in a single pass.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.