
QC91PM HSS BRT QC 135D Taper Length Drill Long DIN 340 8.50 mm
Mfr # QC91PM8.5
Zoro # G115569772
product price:Â $28.65
/ea
Sold in multiples of 6 for $171.90
Key Features
Drill Bit Size
8.50 mm
Material - Machining
HSS
Drill Bit Point Type
Split Point
Flute Length
109 mm
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC91PM8.5
Zoro #
G115569772
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
8.50 mm
Flute Length
109 mm
Details
Material - Machining
HSS
Drill Bit Point Type
Split Point
Cutting Direction
Right
Flute Type
Parabolic
Description
QC91PM taper length drills have a 135 degree split point which reduces the push force needed and helps with self-centering for a rounder hole. The bright finish also ensures clean and accurate holes by preventing workpiece material from sticking to the cutting surfaces of the tool. The drills can be used in a wide range of materials including steel, stainless steel and aluminum, being made from premium High Speed steel, and come in a wide range of metric sizes from 1.50 mm to 17.00 mm. QC91PM taper length drills have a special parabolic flute, enabling drilling deeper holes in a single pass.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.