
R10 HSS Steam Oxide 118D JL Drill 5/8 in
Mfr # R105/8
Zoro # G411922370
product price: $29.89
/eaKey Features
Overall Length
7.1/8"
Drill Bit Point Angle
118°
Material
HSS
Finish
steam oxide
Shank Type
straight shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R105/8
Zoro #
G411922370
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
7.1/8"
Flute Length
5.3/16"
Drill Bit Size
5/8 in
Details
Drill Bit Point Angle
118°
Material
HSS
Finish
steam oxide
Shank Type
straight shank
Cutting Direction
Right
Description
The most popular drill in the Precision Twist Drill offer, the R10 is the general purpose dependable drill. With a strong 118 degree conventional point which is easy to re-grind, R10 jobber drills are manufactured from premium High Speed steel HSS and can be used for drilling many materials including stainless steel, steel and aluminum. They have a steam oxide finish which prevents workpiece material from sticking to the cutting edges of the drill so you get accurate holes. Available in an extensive range of fractional sizes, R10 jobber drills are very versatile and are suitable for many different hand held and machine applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.