
R10A HSS Steam Oxide 118D NAS907A JD 1/8 in
Mfr # R10A1/8
Zoro # G615570537
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
Key Features
Overall Length
2.3/4"
Drill Bit Point Angle
118°
Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R10A1/8
Zoro #
G615570537
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
2.3/4"
Flute Length
1.5/8"
Drill Bit Size
1/8 in
Details
Drill Bit Point Angle
118°
Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
R10A jobber drills have a 118 degree split point which helps with self-centering and reduces the force needed to drill into the workpiece. Manufactured from premium High Speed steel, the tools are suitable for drilling a wide range of materials including aluminum, steel and stainless steel, and have a steam oxide finish to prevent workpiece material from sticking to the cutting surface so you get a clean and accurate hole. R10A split point jobber drills can be used in many different machine and hand held applications and are available in fractional sizes from 1/16 in to 1/2 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.