Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R10A HSS Steam Oxide 118D NAS907A JD 3/32 in

  • Mfr # R10A3/32

  • Zoro # G815570634


product price: $2.79
/ea
Sold in multiples of 12 for $33.48

Key Features

Overall Length
2.25 inch
Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Flute Length
1.1/4 fractional inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10A3/32
Zoro #
G815570634
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.25 inch
Flute Length
1.1/4 fractional inch
Drill Bit Size
3/32 in

Details

Material
HSS
Finish
steam oxide
Shank Type
Cylindrical shank
Cutting Direction
Right

Description

R10A jobber drills have a 118 degree split point which helps with self-centering and reduces the force needed to drill into the workpiece. Manufactured from premium High Speed steel, the tools are suitable for drilling a wide range of materials including aluminum, steel and stainless steel, and have a steam oxide finish to prevent workpiece material from sticking to the cutting surface so you get a clean and accurate hole. R10A split point jobber drills can be used in many different machine and hand held applications and are available in fractional sizes from 1/16 in to 1/2 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.