R10B HSS Steam Oxide 135D NAS907B JD 1/2 inch
Mfr # R10B1/2
Zoro # G0111933
product price: $8.59
/ea
Sold in multiples of 6 for $51.54
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#29
Shank Dia.
1/2"
Material - Machining
HSS
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R10B1/2
Zoro #
G0111933
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
6 inches
Drill Bit Size
#29
Shank Dia.
1/2"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
HSS
Cutting Direction
Right Hand
Finish - Machining
Steam Tempered
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #29, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.