
R10B HSS Steam Oxide 135D NAS907B JD 21/64 in
Mfr # R10B21/64
Zoro # G715570567
product price: $9.69
/ea
Sold in multiples of 6 for $58.14
Key Features
Drill Bit Size
21/64 in
Overall Length
4.625 inch
Material
HSS
Finish
Steam Tempered
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R10B21/64
Zoro #
G715570567
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
21/64 in
Overall Length
4.625 inch
Flute Length
3.5/16 fractional inch
Details
Material
HSS
Finish
Steam Tempered
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
R10B jobber drills are available in fractional sizes from 1/16 in to 1/2 in and are very versatile, being suitable for both hand held and machine applications. They have a steam oxide finish which ensures clean, accurate holes by preventing workpiece material from sticking to the cutting surfaces of the drill, and are manufactured from premium High Speed steel for use in a wide range of materials including aluminum, stainless steel and steel. R10B jobber drills have a split point to reduce the push force needed and as an aid to self-centering, producing more rounded holes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.