
R10H HSS BRT 118D JL Drill 1/32 in
Mfr # R10H1/32
Zoro # G515569259
product price: $3.55
/eaSold in multiples of 12 for $42.60
Key Features
Overall Length
1.375 inches
Drill Bit Point Angle
118°
Drill Bit Size
1/32 in
Material - Machining
HSS
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R10H1/32
Zoro #
G515569259
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
1.375 inches
Drill Bit Size
1/32 in
Details
Drill Bit Point Angle
118°
Material - Machining
HSS
Cutting Direction
Right
Finish - Machining
Bright
Shank Type - Machining
Straight
Description
R10H jobber drills are high helix application products, specifically designed for drilling long chip materials like aluminum. The strong, 118 degree point is easy to re-grind for economical repeat use, whilst the High Speed steel used in manufacture means the drills can be used in many materials including steel, aluminum and stainless steel. With a bright finish to prevent workpiece material from sticking to the cutting surface to ensure accurate and clean holes, R10H jobber drills are available in many fractional sizes from 1/32 in to 1/2 in.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.