
R10P HSS BRT 118D JL Drill 21/32 in
Mfr # R10P21/32
Zoro # G911922979
product price: $35.39
/eaKey Features
Overall Length
7.1/8"
Drill Bit Point Angle
118°
Material
HSS
Finish
Bright
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R10P21/32
Zoro #
G911922979
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
7.1/8"
Flute Length
5.3/16"
Drill Bit Size
21/32 in
Details
Drill Bit Point Angle
118°
Material
HSS
Finish
Bright
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
R10P jobber drills have a strong 118 degree conventional point which is easy to re-grind for economy, and are manufactured from premium High Speed steel HSS so can be used for drilling a wide variety of materials including steel, stainless steel and aluminum. The bright finish prevents workpiece material from sticking to the cutting edges of the drill so you get clean and accurate holes. R10P jobber drills are available in fractional sizes from 1/64 in to 11/16 in and are very versatile drills, suitable for many different hand held and machine applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.