R10P HSS BRT 118D Jobber Drill 5/32 inch

  • Mfr # R10P5/32

  • Zoro # G4171548


product price: $1.28
/ea
Sold in multiples of 12 for $15.36

Key Features

Overall Length
3 1/8 in
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1563
Drill Bit Dimension Type
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10P5/32
Zoro #
G4171548
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3 1/8 in
Drill Bit Size
5/32 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Flute Length
2 in
Shank Length
1 1/8 in
Maximum Drilling Depth
2 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1563
Drill Bit Grouping
Drill Bit
List Number
R10P
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1563, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.