
R15 GENERAL PURPOSE JOBBER LENGTH DRILL BIT, C DRILL - LETTER, 0.242
Mfr # 5998988
Zoro # G322803157
product price:Â $8.69
/eaKey Features
Height
0.24 in
Overall Length
4.09 in
Width
0.24 in
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5998988
Zoro #
G322803157
UPC #
00086071150035
Country of Origin
United States
Dimensions
Height
0.24 in
Overall Length
4.09 in
Width
0.24 in
Details
Item
Jobber Length Drill Bits
Color
Dark Gray
Description
PRECISION TWIST DRILL 5998988 R15 GENERAL PURPOSE JOBBER LENGTH DRILL BIT, C DRILL - LETTER, 0.242 IN DRILL - DECIMAL INCH, 118 DEG POINT, HSS, STEAM TEMPERED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.