
R15 HSS Steam Oxide 118D JL Drill B B
Mfr # R15B
Zoro # G815569331
product price: $7.99
/eaSold in multiples of 12 for $95.88
Key Features
Overall Length
4 inches
Drill Bit Point Angle
118°
Drill Bit Size
B
Material - Machining
High Speed Steel
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R15B
Zoro #
G815569331
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
4 inches
Drill Bit Size
B
Details
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Steam Oxide
Shank Type - Machining
Straight
Description
R15 jobber drills have a strong 118 degree conventional point which is easy to re-grind so an economical choice. The drills are manufactured from premium High Speed steel HSS and can be used for drilling a range of materials including stainless steel, steel and aluminum, whilst the steam oxide finish stops workpiece material from sticking to the cutting edges of the drill so you get accurate holes. Available letter sizes from A to Z, R15 jobber drills are suitable for many different machine and hand held applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.