Zoro Homepage

R15 HSS Steam Oxide 118D JL Drill X X

  • Mfr # R15X

  • Zoro # G215569016


product price: $11.45
/ea
Sold in multiples of 6 for $68.70

Key Features

Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Steam Tempered
Shank Type - Machining
Cylindrical shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R15X
Zoro #
G215569016
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5.1/8 fractional inch

Details

Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
Steam Tempered
Shank Type - Machining
Cylindrical shank

Description

R15 jobber drills have a strong 118 degree conventional point which is easy to re-grind so an economical choice. The drills are manufactured from premium High Speed steel HSS and can be used for drilling a range of materials including stainless steel, steel and aluminum, whilst the steam oxide finish stops workpiece material from sticking to the cutting edges of the drill so you get accurate holes. Available letter sizes from A to Z, R15 jobber drills are suitable for many different machine and hand held applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.