
R15A HSS Steam Oxide 118D NAS907A JD I I
Mfr # R15AI
Zoro # G415570546
product price: $9.69
/eaSold in multiples of 12 for $116.28
Key Features
Overall Length
4.1/8"
Drill Bit Point Angle
118°
Material
HSS
Finish
Steam Oxide
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R15AI
Zoro #
G415570546
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
4.1/8"
Flute Length
2.7/8"
Drill Bit Size
0.2720 (I)
Details
Drill Bit Point Angle
118°
Material
HSS
Finish
Steam Oxide
Shank Type
Straight
Cutting Direction
Right
Description
R15A jobber drills are manufacturered to NAS 907 Type A standards and come with a 118 degree split point as an aid to self-centering and also to reduce the force needed to drill the workpiece. The tools are manufactured from premium High Speed steel and can be used to drill a wide range of materials including steel, aluminum, and stainless steel, and have a steam oxide finish which prevents workpiece material from sticking to the cutting surface so you get a clean and accurate hole. R15A jobber drills come in letter sizes from A to Z and are suitable for many different machine and hand held applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.